Shop All Oscillating Tool Accessories
Eazypower
Oscillating Wood Blade, Chrome Vanadium
Mfr # 50628
Zoro # G7521096
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-5/16 in
- Number of Pieces 1
- Material Chrome Vanadium
- For Use With All Oscillating Tools
- Application Blackboard, Chipboard, Plastics, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 50628
- Zoro # G7521096
- UPC # 083771506285
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Size | 1-5/16 in |
Overall Length | 3 1/2 in |
Blade Diameter | 1 15/16 in |
Blade Width | 1 5/16 in |
Blade Length | 3 1/2 in |
Details
Number of Pieces | 1 |
Material | Chrome Vanadium |
Item | Oscillating Tool Blade |
For Use With | All Oscillating Tools |
Application | Blackboard, Chipboard, Plastics, Wood |
Compatible with Adapter | Bosch Multi-X, Chicago Multi-Tool, Craftsman Multi-Tool, Dremel Multi-Max, Fein Multi-Master (250 & 250Q), Harbor Freight Multi-Tool, Milwaukee, Ridgid Multi-Tool, Skil Multi-Tool & Mastercraft Multi-Tool |
Blade Shape | Straight |
Blade Material | Steel Alloy |
Direct Fit For Tool Brand | Bosch (non-Starlock), Dremel, Fein (non-Starlock), Milwaukee, Ridgid |
Cutting Edge Style | Toothed Edge |
Maximum Oscillations per Minute | 11,000 |
Blade Type | Plunge Cut |
Edge Material | Chrome Vanadium |
Primary Material Application | Wood |
Connection Style | Universal Closed-Back |
Materials Cut | Chipboard, Chrome Vanadium, Plastic, Wood |
Oscillating Tool Accessory Type | Cutting Blade |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Steel Alloy, Blade Diameter 1 15/16 in, Blade Width 1 5/16 in, Blade Length 3 1/2 in, Overall Length 3 1/2 in, Maximum Oscillations per Minute 11,000, Primary Material Application Wood, Materials Cut Chipboard, Chrome Vanadium, Plastic, Wood, Cutting Edge Style Toothed Edge, Edge Material Chrome Vanadium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Cutter Wheel for 2Se/50R/4Se (04510)
- PROTO Full Polish Combination Wrench 15 mm - 12 Point (J1215M-T500)
- WESTWARD Wrench, Combination, Metric, 27mm (54PN65)
- MILWAUKEE TOOL 2-3/4" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0731)
- EAZYPOWER Oscillating Wood Blade, 1-5/16in. (50693)
- EAZYPOWER Delta Sanding Pad, Steel Alloy, 3-5/8in. (50648)
- EAZYPOWER Oscillating Adapter, Carbon Steel, 1 in. (50597)
- EAZYPOWER Oscillating Wood Blade, CV, 1-1/8in., PK5 (50622/BAG5)
- EAZYPOWER Oscillating Metal Blade, 1-3/4in., PK5 (50694/BAG5)
- EAZYPOWER Oscillating Metal Blade, 7/8in., (50691)
- FEIN Oscillating Segmented Saw Blade, 3-3/8In (63502174210)
- Eazypower Finishing Tools