Shop All Oscillating Tool Accessories
Eazypower
Oscillating Wood Blade, 2-11/16in., PK5
Mfr # 50629/BAG5
Zoro # G7457161
product price: $50.59
/pk 5, $10.12/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-11/16 in
- Application Blackboard, Chipboard, Plastics, Wood
- Number of Pieces 5
- For Use With All Oscillating Tools
- Material Chrome Vanadium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 50629/BAG5
- Zoro # G7457161
- UPC # 00094727450637
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Size | 2-11/16 in |
Overall Length | 3 in |
Blade Length | 2 11/16 in |
Blade Width | 2 11/16 in |
Details
Application | Blackboard, Chipboard, Plastics, Wood |
Number of Pieces | 5 |
For Use With | All Oscillating Tools |
Material | Chrome Vanadium |
Item | Oscillating Tool Blade |
Cutting Edge Style | Toothed Edge |
Maximum Oscillations per Minute | 11,000 |
Primary Material Application | Wood |
Direct Fit For Tool Brand | Bosch (non-Starlock), Dremel, Fein (non-Starlock), Milwaukee, Ridgid |
Compatible with Adapter | Eazypower |
Connection Style | Universal Closed-Back |
Blade Material | Steel Alloy |
Blade Type | Flush Cut |
Oscillating Tool Accessory Type | Cutting Blade |
Blade Shape | Straight |
Materials Cut | Chipboard, Plastic, Wood |
Edge Material | Chrome Vanadium |
Description
Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Steel Alloy, Blade Width 2 11/16 in, Blade Length 2 11/16 in, Overall Length 3 in, Maximum Oscillations per Minute 11,000, Primary Material Application Wood, Materials Cut Chipboard, Plastic, Wood, Cutting Edge Style Toothed Edge, Edge Material Chrome Vanadium, Compatible with Adapter Eazypower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Collet, 3/32in dia., 1in L, Aluminum (481)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M4x0.7 (C65737)
- GEARWRENCH Medium Tap Adapter (3883)
- MITUTOYO Dial Caliper, 6 In, Green, 0.100/Rev (505-742-53J)
- EAZYPOWER Ez 4 Sided Chuck Key (88149)
- EAZYPOWER Delta Sanding Pad, Steel Alloy, 3-5/8in. (50648)
- EAZYPOWER Oscillating Metal Blade, 7/8in., (50691)
- EAZYPOWER Oscillating Adapter, Carbon Steel, 1 in. (50597)
- EAZYPOWER Oscillating Wood Blade, CV, PK5 (50628/BAG5)
- EAZYPOWER Oscillating Wood Blade, CV, 1-1/8in., PK5 (50622/BAG5)
- VERSA TOOL Master Kit Includes 13 Universal / Open Arbor Blades for Oscillating Tools (OBMASTER)
- Eazypower Finishing Tools