Shop All Oscillating Tool Accessories
Eazypower
Oscillating Metal Blade, Bi-Metal, 3/8 in.
Mfr # 50623
Zoro # G7614101
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in
- Material Bi-Metal
- Application Blackboard, Chipboard, Plastics, Wood
- Overall Length 3 1/2 in
- For Use With All Oscillating Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 50623
- Zoro # G7614101
- UPC # 083771506230
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Size | 3/8 in |
Overall Length | 3 1/2 in |
Blade Width | 3/8 in |
Blade Length | 3 1/2 in |
Details
Item | Oscillating Tool Blade |
Material | Bi-Metal |
Application | Blackboard, Chipboard, Plastics, Wood |
For Use With | All Oscillating Tools |
Number of Pieces | 1 |
Materials Cut | Chipboard, Chrome Vanadium, Plastic, Wood |
Cutting Edge Style | Toothed Edge |
Cut Style | Flush Cut |
Oscillating Tool Accessory Type | Cutting Blade |
Primary Material Application | General Purpose |
Compatible with Adapter | Bosch Multi-X, Chicago Multi-Tool, Craftsman Multi-Tool, Dremel Multi-Max, Fein Multi-Master (250 & 250Q), Harbor Freight Multi-Tool, Milwaukee, Ridgid Multi-Tool, Skil Multi-Tool & Mastercraft Multi-Tool |
Connection Style | Universal Closed-Back |
Blade Type | Flush Cut |
Blade Shape | Straight |
Edge Material | High Speed Steel |
Blade Material | Bi-Metal |
Direct Fit For Tool Brand | Bosch (non-Starlock), Dremel, Fein (non-Starlock), Milwaukee, Ridgid |
Maximum Oscillations per Minute | 11,000 |
Description
Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 3/8 in, Blade Length 3 1/2 in, Overall Length 3 1/2 in, Maximum Oscillations per Minute 11,000, Primary Material Application General Purpose, Materials Cut Chipboard, Chrome Vanadium, Plastic, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT4-75 Degree 5" Bull Nose Live Center (3900-5012)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-18MM)
- WERA Plain L Key, 3 mm Tip Size, 6 in Long, 3 in Short (05022606001)
- DEWALT Tape Measure, 26ft. (DWHT36926S)
- EAZYPOWER Oscillating Wood Blade, CV, 1-1/8in., PK5 (50622/BAG5)
- EAZYPOWER Oscillating Wood Blade, CV, PK5 (50628/BAG5)
- EAZYPOWER Oscillating Metal Blade, 1-3/4in., PK5 (50694/BAG5)
- EAZYPOWER Delta Sanding Pad, Steel Alloy, 3-5/8in. (50648)
- EAZYPOWER Emery Cloth Sanding Pad, 120 Grit, 12 pcs. (50604)
- EAZYPOWER Oscillating Wood Blade, 1-5/16in. (50693)
- FEIN Saw Blade, 1-3/8 in. Size, 7-31/41 in. L (63502160260)
- Eazypower Oscillating Tool Accessories