Shop All Oscillating Tool Accessories
This Product is Discontinued
Eazypower
Oscillating Flexible Scraper Blade, 2 in. (Discontinued)
Mfr # 50643
Zoro # G7482544
This Product is Discontinued
Key Features
- Size 2 in
- Application For Removing Soft Carpet Adhesive Residue, Paint Residue and Silicon Joints
- Overall Length 3 3/4 in
- Number of Pieces 1
- For Use With All Oscillating Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 50643
- Zoro # G7482544
- UPC # 083771506438
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Size | 2 in |
Overall Length | 3 3/4 in |
Blade Width | 2 in |
Blade Length | 1 1/8 in |
Details
Application | For Removing Soft Carpet Adhesive Residue, Paint Residue and Silicon Joints |
Number of Pieces | 1 |
Item | Oscillating Scraper Blade |
For Use With | All Oscillating Tools |
Material | Chrome Vanadium |
Direct Fit For Tool Brand | Bosch (non-Starlock), Dremel, Fein (non-Starlock), Milwaukee, Ridgid |
Primary Material Application | Adhesive Residues, and Silicon Joints, For Removing Soft Carpet, Paint Residues |
Connection Style | Universal Closed-Back |
For Use On | Adhesive, Paint, Silicon, Soft Carpet |
Oscillating Tool Accessory Type | Scraping Blade |
Scraper Type | Flexible |
Blade Type | Scraping |
Blade Material | Chrome Vanadium Steel |
Blade Thickness | 0.015625 in |
Maximum Oscillations per Minute | 11,000 |
Blade Shape | Straight |
Description
Oscillating Scraper Blade, Scraper Type Flexible, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Shape Straight, Blade Width 2 in, Blade Length 1 1/8 in, Overall Length 3 3/4 in, Maximum Oscillations per Minute 11,000, Connection Style Universal Closed-Back, Direct Fit For Tool Brand Bosch (non-Starlock), Dremel, Fein (non-Starlock), Milwaukee, Ridgid, Primary Material Application Adhesive Residues, and Silicon Joints, For Removing Soft Carpet, Paint Residues
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.