Shop All Oscillating Tool Accessories
This Product is Discontinued
Eazypower
Oscillating Diamond Coated Saw Blade, PK5 (Discontinued)
Mfr # 50650/BAG5
Zoro # G7582452
This Product is Discontinued
Key Features
- Size 2-9/16 in
- Number of Pieces 5
- Overall Length 2 in
- Material Diamond Coated
- For Use With All Oscillating Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 50650/BAG5
- Zoro # G7582452
- UPC # 00094727451054
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Size | 2-9/16 in |
Overall Length | 2 in |
Blade Width | 2 9/16 in |
Blade Length | 2 9/16 in |
Blade Diameter | 2 9/16 in |
Details
Number of Pieces | 5 |
Item | Oscillating Tool Blade |
Material | Diamond Coated |
For Use With | All Oscillating Tools |
Application | Ceramic, Glass |
Compatible with Adapter | Eazypower |
Connection Style | Universal Closed-Back |
Primary Material Application | Ceramic, Glass |
Blade Shape | Round |
Oscillating Tool Accessory Type | Grout Removal Blade |
For Use On | Ceramic, Glass |
Blade Type | Abrasive Grit |
Maximum Oscillations per Minute | 11,000 |
Direct Fit For Tool Brand | Bosch (non-Starlock), Dremel, Fein (non-Starlock), Milwaukee, Ridgid |
Blade Material | Diamond Grit |
Description
Oscillating Tool Blade, Blade Type Abrasive Grit, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Diameter 2 9/16 in, Blade Width 2 9/16 in, Blade Length 2 9/16 in, Overall Length 2 in, Maximum Oscillations per Minute 11,000, Connection Style Universal Closed-Back, Direct Fit For Tool Brand Bosch (non-Starlock), Dremel, Fein (non-Starlock), Milwaukee, Ridgid, Compatible with Adapter Eazypower, Primary Material Application Ceramic, Glass, For Use On Ceramic, Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.