Shop All Bolt & Screw Extractors
Eazypower
One Way Screw Remover, No.8
Mfr # 88244
Zoro # G5072541
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removing Studs, Bolts, Screws Yes
- For Removing Pipe No
- Drive Size (In.) 1/4 Hex
- Drill Size (In.) 0.26
- Material M2 High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88244
- Zoro # G5072541
- UPC # 083771882440
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Drive Size (In.) | 1/4 Hex |
Drill Size (In.) | 0.26 |
Tip Size | #8 |
Overall Length | 2 in |
For Fastener Size | 1/4 in, 2 in |
Shank Diameter | 6.6 mm |
Description
One-Way Screw Remover Screwdriver, Tip Size #8, One-Way Screw Remover, Overall Length 2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Chrome, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 00 Power Bit x 2 (150P00A)
- WILLIAMS Williams Combo Ratchet Wrench, 13mm, Hi-Polish (1213MNRC)
- MAKITA Chuck Key, HP2010N (798341-3)
- OSG Spiral Point Tap, Bottoming, 2 (1205500)
- EAZYPOWER Screw Extractor, No. 3 (80939)
- EAZYPOWER Damaged Screw Remover, No.4 Spin It Out (82687)
- EAZYPOWER Damaged Screw Remover, No.2 Spin It Out (82685)
- EAZYPOWER One Way Screw Remover, No.12, No.14, PK2 (88242)
- EAZYPOWER Screw Extractor, No. 5 (80941)
- EAZYPOWER Damaged Screw Remover, No.1 Spin It Out (82684)
- CLEVELAND Screw Extractor 192 Cleveland #11 (Drill Size 1-9/16") (C53661)
- Eazypower Bolt & Screw Extractors