Shop All Bolt & Screw Extractors
Eazypower
One Way Screw Remover, No.18 to No.20
Mfr # 88256
Zoro # G5085586
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Removing Studs, Bolts, Screws Yes
- For Removing Pipe No
- Drive Size (In.) 1/4 Hex
- Drill Size (In.) 0.684
- Features Industrial Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88256
- Zoro # G5085586
- UPC # 083771882563
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Drive Size (In.) | 1/4 Hex |
Drill Size (In.) | 0.684 |
Shank Diameter | 17.39 mm |
Overall Length | 2 in |
For Fastener Size | 1/4 in, 2 in |
Tip Size | #18 to #20 |
Description
One-Way Screw Remover Screwdriver, Tip Size #18 to #20, One-Way Screw Remover, Overall Length 2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Chrome, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 31/64 (44031)
- KO-KEN Socket 12mm 12 Point 32mm 3/8 Sq. Drive (13405M-12)
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Ball Hex Bit Socket, 6 Pts, Overall Length: 1-7/8" (BA-5HBA)
- RIDGID Nipple Chuck Insert (51035)
- EAZYPOWER One Way Screw Remover, No.6 to 14, 6 pcs. (88240)
- EAZYPOWER One Way Screw Remover, No.6 to No.14, PK5 (88239)
- EAZYPOWER Screw Extractor, No. 5 (80941)
- EAZYPOWER Damaged Screw Remover, No.2 Spin It Out (82685)
- EAZYPOWER One Way Screw Remover, No.15 (81379)
- EAZYPOWER One Way Screw Remover, No.12, No.14, PK2 (88242)
- CLE-LINE Screw Extractor 1829 Cle-Line #1 (Drill Size 5/64") (C17170)
- Eazypower Bolt & Screw Extractors