Shop All Bolt & Screw Extractors
Eazypower
One Way Screw Remover, No.15
Mfr # 81379
Zoro # G5072566
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removing Studs, Bolts, Screws Yes
- For Removing Pipe No
- Drive Size (In.) 1/4 Hex
- Drill Size (In.) 0.5709
- Material M2 High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 81379
- Zoro # G5072566
- UPC # 083771813796
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Drive Size (In.) | 1/4 Hex |
Drill Size (In.) | 0.5709 |
Tip Size | #15 |
For Fastener Size | #15 |
Shank Length | 1 15/16 in |
Description
One-Way Screw Remover Screwdriver, Tip Size #15, One-Way Screw Remover, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, Yes, Tip Finish None, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 10,000 RPM, 0.8 hp (21AA83)
- WESTWARD 5 13/16 in Long Nose Plier Dipped Handle (30PA88)
- GEARWRENCH 3/32" x 4-3/4" Pin Punch (82272)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 12 pt Metric Socket, 12 Points (48013)
- EAZYPOWER Damaged Screw Remover, No.0 to No.4, PK5 (82681)
- EAZYPOWER One Way Screw Remover, No.12 (88246)
- EAZYPOWER Screw Extractor, No. 1 (80937)
- EAZYPOWER One Way Screw Remover, No.6 to No.14, PK5 (88239)
- EAZYPOWER One Way Screw Remover, No.6 to 14, 6 pcs. (88240)
- EAZYPOWER Damaged Screw Remover, No.0 Spin It Out (82683)
- DRILL AMERICA #1 Carbon Steel Straight Flute Screw Extractor (DEWEZSF1)
- Eazypower Bolt & Screw Extractors