Shop All Bolt & Screw Extractors
Eazypower
One Way Screw Remover, No.12, No.14, PK2
Mfr # 88242
Zoro # G5072313
original price:
$25.99
11% off
new price: $22.89
/pk 2, $11.45/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- For Removing Studs, Bolts, Screws Yes
- For Removing Pipe No
- Drive Size (In.) 1/4 Hex
- Drill Size (In.) .392, .443
- Features Industrial Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88242
- Zoro # G5072313
- UPC # 083771882426
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Drive Size (In.) | 1/4 Hex |
Drill Size (In.) | .392, .443 |
Drill Size | 0.3920 in, 0.4430 in |
Overall Length | 2 in |
Drive Size | 1/4 in |
For Screw Head Size | #12, #14 |
Tip Size | #12, #14 |
Shank Diameter | 9.97 mm, 11.19 mm |
For Fastener Size | 1/4 in, 2 in |
Description
One-Way Screw Remover Screwdriver, Tip Size #12, #14, One-Way Screw Remover, Overall Length 2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Chrome, Shank Coating None, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0200", Material - Machining: Carbide (26320-C3)
- PERFORMANCE TOOL 1 Dr Budd Wheel Skt (33mm) (W83033)
- BOSCH ENGRAVING CUTTER 3/32" SHANK (DE107)
- IRWIN Tap and Die Set, 53 pc, Raw Steel (26394)
- EAZYPOWER Damaged Screw Remover, No.0 to No.4, PK5 (82681)
- EAZYPOWER Screw Extractor, No. 1 (80937)
- EAZYPOWER EAZYPOWER 81395 2 In. Screw Remover (2337749)
- EAZYPOWER Screw Extractor, No. 6 (82770)
- EAZYPOWER One Way Screw Remover, No.6 to 14, 6 pcs. (88240)
- EAZYPOWER Damaged Screw Remover, No.1 to No.3, PK3 (82682)
- CENTURY DRILL & TOOL Square Flute Screw Extractor, No 1 (73201)
- Eazypower Bolt & Screw Extractors