Shop All Screwdriver Bits
Eazypower
Octo Driv Power Bit, Size No. 0, 2"
Mfr # 77031/B
Zoro # G1117072
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Octrodriv
- Shank Style Hex
- For Use With Pozidriv screws
- Shank Size 1/4"
- Point Size #0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 77031/B
- Zoro # G1117072
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | #0 |
Overall Length | 2" |
Details
Bit Style | Octrodriv |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Pozidriv screws |
SAE or Metric | SAE |
Item | Octo Driv Power Bit,Size No. 0,2" |
Description
Octo Driv Power Bit,Size No. 0,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #8 (C18061)
- GEDORE Torque Wrench Head, Open, 16 Z, 32mm (8791-32)
- VERMONT GAGE Pin Gage Library, Plus, 0.061-0.750, Black (901101600)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool Bulldog Aviation Snip (MWT-6716B)
- EAZYPOWER Spanner Power Bit, No. 16, 2" (86010/B)
- EAZYPOWER Spanner/Spanner Bit, No. 8/10, 3" (85164/B)
- EAZYPOWER Power Bit, No. 0, 3" (17022)
- EAZYPOWER .25in. Hex Angle Driver 80943 (2109593)
- EAZYPOWER Security Tee Star, T20, 1" (13243)
- EAZYPOWER Security Tee Star, Size T15, 6" (79503/B)
- IRWIN Power Bit, SAE, 2" Bit L, PK5 (IWAF32PH25)
- Eazypower Screwdrivers and Nutdrivers