Shop All Nut Setters and Bit Holders
Eazypower
Nutsetter, 8.0mm Hex, 12" L, Steel
Mfr # 32823
Zoro # G5071306
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Overall Length 12 in
- Material Steel
- Finish Unfinished
- Includes Magnetic Nut Setter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32823
- Zoro # G5071306
- UPC # 083771328238
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Overall Length | 12 in |
Nutsetter Hex Size | 8.0mm |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 8 mm |
Details
Material | Steel |
Finish | Unfinished |
Includes | Magnetic Nut Setter |
Impact Rated | Yes |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
SAE or Metric | Metric |
Shank Style | Hex Power Drive |
Item | Nutsetter |
Description
Nutsetter, Fastening Size 8 mm, Tool Insertion Size 1/4 in Hex, Overall Length 12 in, Impact Rated Yes, Finish Unfinished, Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Duckbill Plier, 5-1/2", 1-7/64" Jaw (20 02 140)
- JAMESON Installer's Glow Rod Kit w/ 35 ft. of Fiberglass Fish Rod (7-8-IK)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 3/32 In (202159)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54277)
- EAZYPOWER Magnetic Chrome Bit Holder, 2-7/8" (73280/B)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 11" (73611)
- EAZYPOWER Nutsetter, 7/16" Hex, 12" L, Steel (32819)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Shank Size: 1/4" Hex (73329/B)
- EAZYPOWER Bit Holder, 1/4", 1/4", 12" (81808)
- EAZYPOWER Magnetic Nut Setters, 9/16", 2-9/16" (79881)
- XCELITE 1/4Inx6In Magnetic Nutdriver Red Handle (L8MN)
- Eazypower Nut Setters and Bit Holders