Shop All Nut Setters and Bit Holders
Eazypower
Nutsetter, 7/16" Hex, 12" L, Steel
Mfr # 32819
Zoro # G5071385
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Overall Length 12 in
- Material Steel
- Finish Unfinished
- Includes Magnetic Nut Setter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32819
- Zoro # G5071385
- UPC # 083771328191
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Overall Length | 12 in |
Nutsetter Hex Size | 7/16 in |
Overall Nutsetter Length | 12 in |
Hex Shank Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 7/16 in |
Details
Material | Steel |
Finish | Unfinished |
Includes | Magnetic Nut Setter |
Impact Rated | Yes |
Fastening Tool Material | Steel |
Shank Style | Hex Power Drive |
Item | Nutsetter |
Application - Tools | Impact |
SAE or Metric | SAE |
Fastening Tool Item | Nutsetter |
Fastening Tool Finish | Unfinished |
Magnetic/Nonmagnetic | Magnetic |
Description
Nutsetter, Fastening Size 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 12 in, Impact Rated Yes, Finish Unfinished, Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 4, 1/2-13X20, Plastic, Blue RAL 5017, Comp: Steel (K0269.4A587X20)
- PROTO BAR PRY ROLL HEAD 18 (POJ2130)
- TEKTON Scratch and Punch Awl with High-Torque Handle (65731)
- CATERPILLAR Multi Tool/Keychain Light Set (240240)
- EAZYPOWER Nutsetter, 10.0mm Hex, 12" L, Steel (32824)
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (86386/B)
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (79370/B)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 36" (73630)
- EAZYPOWER Nutsetter, 1/4" Hex, 12" L, Steel (32816)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Shank Size: 1/4" Hex (73329/B)
- CENTURY DRILL & TOOL Magnetic Insert Bit Holder, 1/4 x 6in. (68690)
- Eazypower Nut Setters and Bit Holders