Shop All Nut Setters and Bit Holders
Eazypower
Nutsetter, 5/8" Hex, 12" L, Steel
Mfr # 32821
Zoro # G5121663
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Overall Length 12 in
- Material Steel
- Finish Unfinished
- Includes Magnetic Nut Setter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32821
- Zoro # G5121663
- UPC # 083771328214
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Overall Length | 12 in |
Hex Shank Size | 1/4 in |
Overall Nutsetter Length | 12 in |
Nutsetter Hex Size | 5/8 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 5/8 in |
Details
Material | Steel |
Finish | Unfinished |
Includes | Magnetic Nut Setter |
Impact Rated | Yes |
Fastening Tool Item | Nutsetter |
Item | Nutsetter |
Fastening Tool Material | Steel |
Shank Style | Hex Power Drive |
Magnetic/Nonmagnetic | Magnetic |
Application - Tools | Impact |
SAE or Metric | SAE |
Fastening Tool Finish | Unfinished |
Description
Nutsetter, Fastening Size 5/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 12 in, Impact Rated Yes, Finish Unfinished, Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/4-28 Nf (96202)
- PROTO 1/2 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide (J7344H)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPTF (1313301)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (477313)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", 4" (80862)
- EAZYPOWER Nutsetter, 7/16" Hex, 12" L, Steel (32819)
- EAZYPOWER Nutsetter, 10.0mm Hex, 12" L, Steel (32824)
- EAZYPOWER Ball Type Socket Adapters, 2", 3/8" dia. (73480/B)
- EAZYPOWER Nutsetter, 5/16" Hex, 1-1/2" L, Steel, PK50 (00325)
- EAZYPOWER Socket Adapter, 1/4 Hex, 3/8 Sq, 2", PK50 (00480)
- YG-1 TOOL CO Straight Spade Drill Holder (P13252)
- Eazypower Screwdrivers and Nutdrivers