Shop All Nut Setters and Bit Holders
Eazypower
Nutsetter, 5.5mm Hex, 12" L, Steel, PK7
Mfr # 32829
Zoro # G5122722
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Overall Length 12 in
- Material Steel
- Finish Unfinished
- Includes (7) Magnetic Nut Setters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 32829
- Zoro # G5122722
- UPC # 083771328290
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Overall Length | 12 in |
Hex Shank Size | 1/4 in |
Nutsetter Hex Size | 5 1/2 mm |
Overall Nutsetter Length | 12 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 5 1/2 mm, 7 mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm |
Details
Material | Steel |
Finish | Unfinished |
Includes | (7) Magnetic Nut Setters |
Impact Rated | Yes |
Application - Tools | Impact |
Magnetic/Nonmagnetic | Magnetic |
SAE or Metric | Metric |
Fastening Tool Material | Steel |
Fastening Tool Item | Nutsetter |
Shank Style | Hex Power Drive |
Fastening Tool Finish | Unfinished |
Item | Nutsetter |
Description
Nutsetter, Fastening Size 5 1/2 mm, 7 mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, Tool Insertion Size 1/4 in Hex, Overall Length 12 in, Impact Rated Yes, Finish Unfinished, Material Steel, Package Quantity 7
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 8-3/8" L, Chrome Finish (53YV77)
- CS UNITEC Pro Surface Finisher/Linear Grinder (PTX ECO SMART)
- DIXON Pinch-On Clamp, Tool Standard Jaw (1098)
- NUPLA Floor Scraper, Stiff, 12", Carbon Steel (6884837)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Overall Length: 1-5/8" (73325)
- EAZYPOWER Nutsetter, 10.0mm Hex, 12" L, Steel (32824)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Shank Size: 1/4" Hex (73329/B)
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (79370/B)
- EAZYPOWER Hanger Bolt Driver, 5/16-18 (81292)
- EAZYPOWER Magnetic Nut Setter, SAE, 3/8", Overall Length: 2-9/16" (73330/B)
- IRWIN Nutsetter, 2 9/16 in L Overall, PK3 (IWAF24314-3)
- Eazypower Screwdrivers and Nutdrivers