Shop All Nut Setters and Bit Holders
Eazypower
Nutsetter, 3/8" Hex, 12" L, Steel
Mfr # 32818
Zoro # G5071281
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Overall Length 12"
- Material Steel
- Finish Unfinished
- Includes Magnetic Nut Setter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32818
- Zoro # G5071281
- UPC # 083771328184
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Overall Length | 12" |
Nutsetter Hex Size | 3/8" |
Fastening Size | 3/8 in |
Tool Insertion Size | 1/4 in Hex |
Details
Material | Steel |
Finish | Unfinished |
Includes | Magnetic Nut Setter |
Impact Rated | Yes |
Item | Nutsetter |
Fastening Tool Material | Steel |
SAE or Metric | SAE |
Magnetic/Nonmagnetic | Magnetic |
Shank Style | Hex Power Drive |
Description
Nutsetter, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 12 in, Impact Rated Yes, Finish Unfinished, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Left Cut Aviation Snips (TB-H4-60-L)
- VEGA Bit Holder, 1/4 x 3/8 Square Drive Bit H (2HS416SK)
- CAPRI TOOLS 1/4 in Drive 72-Tooth Flex-Head Low Profile Ratchet (CP12100FX)
- EVOLUTION 10" Aluminum Cutting Blade, 1" Arbor (10BLADEAL)
- EAZYPOWER Hanger Bolt Driver, 1/2-13 (81295)
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (79370/B)
- EAZYPOWER Nutsetter, 5/16" Hex, 1-1/2" L, Steel, PK50 (00325)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 36" (73630)
- EAZYPOWER Hanger Bolt Driver, 3/8-16 (81293)
- EAZYPOWER Ceiling Lag Screw Driver, 1/4", 1/4", 3" (35693)
- KLEIN TOOLS Magnetic Color-Coded Power Nut Setters, 6-Piece Set (32930)
- Eazypower Nut Setters and Bit Holders