Shop All Nut Setters and Bit Holders
Eazypower
Nutsetter, 3/8" Hex, 1-1/2" L, Steel, PK50
Mfr # 00326
Zoro # G9479023
product price: $142.99
/pk 50, $2.86/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/8"
- Shank Size 1/4" Hex
- Overall Length 1 5/8 in
- Material Steel
- Bit Style Nut Setter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 00326
- Zoro # G9479023
- UPC # 083771003265
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Shank Size | 1/4" Hex |
Overall Length | 1 5/8 in |
Nutsetter Hex Size | 3/8 in |
Hex Shank Size | 1/4 in |
Overall Nutsetter Length | 1 1/2 in |
Fastening Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 5/8 in, Impact Rated Yes, Magnetized Tip Yes, Finish Unfinished, Material Steel, Slide to Clean No, Number of Nutsetters Included 50, Tool Brand Easy Power, Package Quantity 50
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Machine, 3/4x100 (K-750)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT2812HN)
- RIDGID Screw, PK10 (34325)
- HYDE Scraper Paint 2Edge 1In Pro (10500)
- EAZYPOWER Slotted Screwdriver, No. 3-No. 5, 9-5/8" (82788/B)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 11" (73611)
- EAZYPOWER Magnetic Nut Setter, SAE, 3/8" (73326/B)
- EAZYPOWER Magnetic Chrome Bit Holder, 2-7/8" (73280/B)
- EAZYPOWER Magnetic Nut Setters, 3/8", 6" (79375)
- EAZYPOWER SDS Bit Holder, 1/4 x 2" (80986)
- BETA Magnetic Bit Holder (008820006)
- Eazypower Nut Setters and Bit Holders