Shop All Nut Setters and Bit Holders
Eazypower
Nutsetter, 1/4" Hex, 2-1/2" L, Steel, PK50
Mfr # 00328
Zoro # G9479032
product price: $162.99
/pk 50, $3.26/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Shank Size 1/4" Hex
- Overall Length 2 9/16 in
- Material Steel
- Bit Style Nut Setter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 00328
- Zoro # G9479032
- UPC # 083771003289
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Hex |
Overall Length | 2 9/16 in |
Overall Nutsetter Length | 2 1/2 in |
Nutsetter Hex Size | 1/4 in |
Hex Shank Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/4 in |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip Yes, Finish Unfinished, Material Steel, Slide to Clean No, Number of Nutsetters Included 50, Tool Brand Easy Power, Package Quantity 50
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-16 Carbon Steel Hex Die (DWTSH1-1/4-16)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #26 (44496)
- TEKTON Dead Blow Hammer Set, 3-Piece (13, 21, 39 oz.) (HDB93001)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 18" (73628)
- EAZYPOWER Magnetic Nut Setter, SAE, 1/4", 1-5/8" L (73324/B)
- EAZYPOWER SDS Bit Holder, 1/4 x 2" (80986)
- EAZYPOWER Magnetic Bit Hldr, Stainless Steel, 2-7/8" (73281)
- EAZYPOWER Ratchet, 1/4 Drives, 4-1/2" L (86297/B)
- EAZYPOWER Magnetic Nut Setter, 1/2", 2-9/16" L (79880/B)
- EAZYPOWER Magnetic Nut Setter, 3/8" (79375/B)
- Eazypower Nut Setters and Bit Holders