Shop All Nut Setters and Bit Holders
Eazypower
Nutsetter, 1/4" Hex, 12" L, Steel
Mfr # 32816
Zoro # G5082226
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Overall Length 12 in
- Material Steel
- Finish Unfinished
- Includes Magnetic Nut Setter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32816
- Zoro # G5082226
- UPC # 083771328160
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Overall Length | 12 in |
Nutsetter Hex Size | 1/4" |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/4 in |
Details
Material | Steel |
Finish | Unfinished |
Includes | Magnetic Nut Setter |
Impact Rated | Yes |
Shank Style | Hex Power Drive |
Magnetic/Nonmagnetic | Magnetic |
SAE or Metric | SAE |
Fastening Tool Material | Steel |
Item | Nutsetter |
Description
Nutsetter, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 12 in, Impact Rated Yes, Finish Unfinished, Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1650501808)
- DREMEL COLLET 1/8""DREMEL CARD (480)
- GEDORE Impact Universal Joint, 3/4" (KB 3295)
- PROTO 1/2 in Drive, 15/16" SAE Socket, 1 Points (J5446A)
- EAZYPOWER Magnetic Nut Setters, 11/32", 1-1/4" (79896)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Overall Length: 1-5/8" (73325)
- EAZYPOWER Hanger Bolt Driver, 3/8-16 (81293)
- EAZYPOWER Bit Holder, 5" (35792/B)
- EAZYPOWER SDS Bit Holder, 1/4 x 2" (80986)
- EAZYPOWER Nutsetter, 3/8" Hex, 1-1/2" L, Steel, PK50 (00326)
- DEWALT Nutsetter, 3/8In Hex, 1-7/8In L, Steel (DW2223)
- Eazypower Screwdrivers and Nutdrivers