Shop All Nut Setters and Bit Holders
Eazypower
Nutsetter, 13.0mm Hex, 12" L, Steel
Mfr # 32826
Zoro # G5071376
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Overall Length 12 in
- Material Steel
- Finish Unfinished
- Includes Magnetic Nut Setter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32826
- Zoro # G5071376
- UPC # 083771328269
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Overall Length | 12 in |
Hex Shank Size | 1/4 in |
Nutsetter Hex Size | 13 mm |
Overall Nutsetter Length | 12 in |
Fastening Size | 13 mm |
Tool Insertion Size | 1/4 in Hex |
Details
Material | Steel |
Finish | Unfinished |
Includes | Magnetic Nut Setter |
Impact Rated | Yes |
Fastening Tool Finish | Unfinished |
SAE or Metric | Metric |
Application - Tools | Impact |
Fastening Tool Material | Steel |
Item | Nutsetter |
Magnetic/Nonmagnetic | Magnetic |
Shank Style | Hex Power Drive |
Fastening Tool Item | Nutsetter |
Description
Nutsetter, Fastening Size 13 mm, Tool Insertion Size 1/4 in Hex, Overall Length 12 in, Impact Rated Yes, Finish Unfinished, Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Phillips Screwdriver #1 Round (05006152001)
- KO-KEN Socket 17mm 6 Point 38mm Magnet 1/2 Sq. Drive (14400MG-17)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap (C2243)
- BOSCH NailKiller Auger, 3/8In x 7-1/2In, Tube (NKST06)
- EAZYPOWER Magnetic Bit Hldr, Stainless Steel, 2-7/8" (73281)
- EAZYPOWER Nutsetter, 5/16" Hex, 12" L, Steel (32817)
- EAZYPOWER Magnetic Nut Setters, 9/16", 2-9/16" (79881)
- EAZYPOWER Ceiling Lag Screw Driver, 1/4", 1/4", 3" (35693)
- EAZYPOWER Square Recess Screwdriver, No. 3, 15" (86708/B)
- EAZYPOWER Nutsetter, 1/4" Hex, 2-1/2" L, Steel, PK50 (00328)
- DEWALT Screw Driving, 3in. Magnetic Bit Tip Holder (DW2045B)
- Eazypower Nut Setters and Bit Holders