Shop All Nut Setters and Bit Holders
Eazypower
Nutsetter, 10.0mm Hex, 12" L, Steel
Mfr # 32824
Zoro # G5071367
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Overall Length 12 in
- Material Steel
- Finish Unfinished
- Includes Magnetic Nut Setter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32824
- Zoro # G5071367
- UPC # 083771328245
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Overall Length | 12 in |
Nutsetter Hex Size | 10.0mm |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 10 mm |
Details
Material | Steel |
Finish | Unfinished |
Includes | Magnetic Nut Setter |
Impact Rated | Yes |
Shank Style | Hex Power Drive |
Item | Nutsetter |
SAE or Metric | Metric |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Description
Nutsetter, Fastening Size 10 mm, Tool Insertion Size 1/4 in Hex, Overall Length 12 in, Impact Rated Yes, Finish Unfinished, Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Shaft Stainless Steel Jiffy Mixer, 24 (DC409)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-R (54117)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-32 5mm Spring Collet (9710-4046)
- MILWAUKEE TOOL 1-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8323)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 48" (73631)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 24" (73629)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16" (73325/B)
- EAZYPOWER Magnetic Bit Hldr, Stainless Steel, 2-7/8" (73281)
- EAZYPOWER Magnetic Nut Setter, 3/8" (79375/B)
- EAZYPOWER Non-Magnetic Nut Setter, 11/32" (79265/B)
- EAZYPOWER Nutsetter, 7/16" Hex, 12" L, Steel (32819)
- Eazypower Screwdrivers and Nutdrivers