Shop All Buffing Wheels
Eazypower
Muslin Spiral Buffing Wheel, 4" x 1/2"
Mfr # 81057
Zoro # G0562307
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #30
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 81057
- Zoro # G0562307
- UPC # 083771810573
- Country of Origin Taiwan, Province of China
- Category Buffing Wheels
Dimensions
Drill Bit Size | #30 |
Details
Item | Muslin Spiral Buffing Wheel,4" x 1/2" |
Measurement System | Wire |
Description
Muslin Spiral Buffing Wheel,4 In. x 1/2 In., Drill Bit Size #30, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Blaze (66261089120)
- WEILER 3/4" Power Tube Brush, .006" Wire Fill, 2-1/2" Brush Length (21120)
- X1 TOOLS 120 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P120-QSx12)
- ARC ABRASIVES Hook/Loop Disc, 60 Grit, 6in.Disc dia. (71-30453VW)
- PFERD 4-1/2" Felt Flap Disc - 7/8" Arbor Hole - Soft Grade (48802)
- 3M HS-XB SB CROSS BUFF (BAG OF 25) (3M64447)
- BLACK JACK TIRE REPAIR Buffing Wheel 2 0.5 In. Diameter- 0.25 In. Hole (BJK-BU-094)
- DICO WHEEL BUFF 6"" FLANNEL (527-60-6)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 8 In Dia. (5A725)
- DYNABRADE Polishing Pad, 3" Dia. (90027)
- MIRKA Twisted Wool, Polishing Pad, 1.5x7.5"dia. (MPADTWY-7.5-1.5)
- Eazypower Buffing Wheels