Shop All Rotary Tool Accessories
Eazypower
Mounted Stone A-40 Ball Shape
Mfr # 87146
Zoro # G9478883
product price: $4.45
/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 3/4 in
- For Use With Handheld Die Grinders
- Max. Cutting Dia. (In.) 1/4 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87146
- Zoro # G9478883
- UPC # 083771871468
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 3/4 in |
Max. Cutting Dia. (In.) | 1/4 in |
Overall Length (In.) | 2 1/4 in |
Overall Length | 2 1/4 in |
Burr Diameter | 1/4 in |
Head Length | 3/4 in |
Head Width | 3/4 in |
Details
Item | Mounted Stone |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Handheld Die Grinders |
Number of Pieces | 1 |
Removes | Metal, Rust and Corrosion |
Construction | Aluminum Oxide |
Rotary Tool Accessory Type | Mounted Stone |
Mount Type | Mounted |
Material Application | Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood |
Bit Material | Aluminum Oxide |
Shape | Ball |
Max. Speed | 47,250 RPM |
Description
Mounted Stone, Rotary Tool Accessory Type Mounted Stone, Bit Material Aluminum Oxide, Shape Ball, Max. Speed 47,250 RPM, Mount Type Mounted, Overall Length 2 1/4 in, Burr Diameter 1/4 in, Head Length 3/4 in, Head Width 3/4 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Spanner 8 Insert Bit x 1 (125SP08A)
- BOJO TOOLS Flat Forked Pry Bar Tool (ATH-7-XNGL)
- WILTON C-Clamp, 8", Steel, Regular Duty, 6900 lb. (H408)
- BIG HORN 4 Inch 100mm Brass CALIPER Sliding Vernier Ruler Gauge Gem Tool Bead Measuring Inch (19208)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87142/B)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- EAZYPOWER Mini Mounted Point, 1 in. dia., AO (87143)
- EAZYPOWER Rounded Tapered Rotary File, 1/2in., 1pcs. (30080)
- EAZYPOWER Pointed Cone Rotary File, 1/2 in., 1 pcs. (30081)
- EAZYPOWER Straight Rotary File, 1/4 in., 1 pcs. (30082)
- DREMEL Cutting and Carving Bits, 35,000 RPM (194HP)
- Eazypower Rotary Tools & Accessories