Shop All Wire Wheel Brushes
Eazypower
Mounted Flat Wire Wheel Brush, 1-1/2"
Mfr # 87101
Zoro # G0564337
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 4500
- Arbor Hole Size 1/4" Shank
- Brush Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 87101
- Zoro # G0564337
- UPC # 083771871017
- Country of Origin Taiwan, Province of China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Brush Dia. | 1-1/2" |
Details
Mounting Type | Shank |
Max. RPM | 4500 |
Item | Mounted Flat Wire Wheel Brush,1-1/2" |
Description
Mounted Flat Wire Wheel Brush,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Plastic Media, Pyramid, Green, 1/4" (41-125)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530390)
- WEILER Hand Tube Wire Brush, 3/4", PK10 (93852)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 3/8 (40163)
- EAZYPOWER Mounted Flat Wire Wheel Brush, 2-1/2" (87106)
- EAZYPOWER Assorted Flat Wire Brushes Set, 25 pcs. (87911)
- EAZYPOWER Mounted Flat Wire Wheel Brush, 4" (87471)
- EAZYPOWER Coarse Wire Wheel Brush, 2.5", 1/4" Shank (87105)
- EAZYPOWER Assorted Wire Wheel Brushes, 50 pcs. (87119)
- EAZYPOWER Fine Wire Wheel Brush, 1-1/2", 1/4" Shank (87102)
- PFERD 6" Std Twist Knot Wheel - Long Flag - .014 CS Wire, 5/8-1/2" A.H. (81881)
- Eazypower Wire Wheel Brushes