Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point Set, 50 pcs.
Mfr # 87864
Zoro # G9478366
original price:
$109.99
10% off
new price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Includes (5) 5/16 in White B-43 Cone, (5) 7/32 in Pink Cone B-44, (5) B-42 White Cone, (5) 1/4 in B-53 Pink Pointed Cone (5) 3/8 in B-54 Tapered Pink Cone, (5) 3/4 in B-61 Pink Beveled Cone, (5) 1/2 in B-71 White Flat Dish, (5) 1/4 in W-163 Gray Cylinder, (5) 5/16 in W-170 White Cylinder, (5) 3/8 in W-176 Gray Cylinder
- Dia. (In.) 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 3/4 in, 1 in
- For Use With Dremel Tools
- Max. Cutting Dia. (In.) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87864
- Zoro # G9478366
- UPC # 083771878641
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 3/4 in, 1 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length (In.) | 1 1/2 in, 1 5/8 in, 1 3/4 in, 2 in |
Overall Length | 1 1/2 in, 1 5/8 in, 1 3/4 in, 2 1/4 in |
Abrasive Shank Diameter | 1/8 in |
Head Width | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 3/4 in, 1 in |
Details
Item | Abrasive Point Set |
Application | For Grinding, Honing, Sanding, Polishing |
Includes | (5) 5/16 in White B-43 Cone, (5) 7/32 in Pink Cone B-44, (5) B-42 White Cone, (5) 1/4 in B-53 Pink Pointed Cone (5) 3/8 in B-54 Tapered Pink Cone, (5) 3/4 in B-61 Pink Beveled Cone, (5) 1/2 in B-71 White Flat Dish, (5) 1/4 in W-163 Gray Cylinder, (5) 5/16 in W-170 White Cylinder, (5) 3/8 in W-176 Gray Cylinder |
For Use With | Dremel Tools |
Number of Pieces | 50 |
Construction | Aluminum Oxide |
Removes | Metal, Rust and Corrosion |
Abrasive Material | Aluminum Oxide |
Shape | Cone; Disc; Cylinder; Bullet |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Description
Abrasive Point Set, Abrasive Material Aluminum Oxide, Shape Cone; Disc; Cylinder; Bullet, Head Width 1/4 in, 5/16 in, 3/8 in, 1/2 in, 3/4 in, 1 in, Tool Brand Eazypower, Overall Length 1 1/2 in, 1 5/8 in, 1 3/4 in, 2 1/4 in, Mounting Type Mounted, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Phillips Ph2 Power Bits, 6L, 1/4Shank, 45625 (45625B10)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 14mm (84315N)
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- PROTO 3/4" Drive Extension, SAE, 1 pcs, Chrome (J5853)
- EAZYPOWER Mini Mounted Point Set, 3 pcs. (88270)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87149)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- EAZYPOWER Rotary Drum Rasp, 4 in., 1 pcs. (30453)
- EAZYPOWER Mini Mounted Point, 3/8In, AO (87856)
- EAZYPOWER Broom Shaped Rotary File, 1/2 in., 1 pcs. (30079)
- DREMEL Wheel, Cut Off, Pk20 (420)
- Eazypower Rotary Tool Accessories