Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point Set, 5 pcs.
Mfr # 87867
Zoro # G9478402
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Includes 3/4 in Pink Inverted Cone, 1/2 in White Flat Dish, 1/4 in Gray Cylinder, 5/16 in White Cylinder, 3/8 in Gray Cylinder
- Dia. (In.) 1/4 in, 5/16 in, 3/8 in, 1/2 in, 3/4 in
- For Use With Dremel Tools
- Construction Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87867
- Zoro # G9478402
- UPC # 083771878672
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 3/4 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length (In.) | (1) 2, (1) 1 3/4, (1) 1 5/8, (2) 1 1/2 |
Overall Length | 1 1/2 in, 1 5/8 in, 1 3/4 in, 2 in |
Abrasive Shank Diameter | 1/8 in |
Head Width | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 3/4 in |
Details
Item | Abrasive Point Set |
Application | For Grinding, Honing, Sanding, Polishing |
Includes | 3/4 in Pink Inverted Cone, 1/2 in White Flat Dish, 1/4 in Gray Cylinder, 5/16 in White Cylinder, 3/8 in Gray Cylinder |
For Use With | Dremel Tools |
Construction | Aluminum Oxide |
Removes | Metal, Rust and Corrosion |
Number of Pieces | 5 |
Abrasive Material | Aluminum Oxide |
Shape | Ball; Cylinder; Disc |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Description
Abrasive Point Set, Abrasive Material Aluminum Oxide, Shape Ball; Cylinder; Disc, Head Width 1/4 in, 5/16 in, 3/8 in, 1/2 in, 3/4 in, Tool Brand Eazypower, Overall Length 1 1/2 in, 1 5/8 in, 1 3/4 in, 2 in, Mounting Type Mounted, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long (BTN4)
- SOWA HIGH PERFORMANCE TAPS M6 x 1.0mm H.S.S. Metric Bottom Hand Taps (123487)
- MAKITA 7" Polisher (9237CX3)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33486)
- EAZYPOWER Mini Mounted Point Set, 10 pcs. (87151)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87153)
- EAZYPOWER Rotary Drum Rasp, 4 in., 1 pcs. (30453)
- EAZYPOWER Drum Rasp, 1/2 in., 1 pcs. (30302)
- EAZYPOWER Rotary Rasps, 1/4 in., 5 pcs. (30401)
- EAZYPOWER Rounded Tapered Rotary File, 1/2in., 1pcs. (30080)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87864)
- Eazypower Rotary Tools & Accessories