Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point Set, 5 pcs.
Mfr # 87866
Zoro # G9478393
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Includes 5/16 in White Cone, 7/32 in Pine Cone, 1 in White Cone, 1/4 in Pink Pointed Cone, 3/8 in Pink Tapered Cone
- Dia. (In.) 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1 in
- For Use With Dremel Tools
- Construction Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87866
- Zoro # G9478393
- UPC # 083771878665
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length (In.) | 1 3/8 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 2 1/4 in |
Overall Length | 1 3/8 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 2 1/4 in |
Abrasive Shank Diameter | 1/8 in |
Head Width | 1/4 in, 5/16 in, 3/8 in, 1 in |
Details
Item | Abrasive Point Set |
Application | For Grinding, Honing, Sanding, Polishing |
Includes | 5/16 in White Cone, 7/32 in Pine Cone, 1 in White Cone, 1/4 in Pink Pointed Cone, 3/8 in Pink Tapered Cone |
For Use With | Dremel Tools |
Construction | Aluminum Oxide |
Removes | Metal, Rust and Corrosion |
Number of Pieces | 5 |
Abrasive Material | Aluminum Oxide |
Shape | Cone; Disc; Bullet |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Description
Abrasive Point Set, Abrasive Material Aluminum Oxide, Shape Cone; Disc; Bullet, Head Width 1/4 in, 5/16 in, 3/8 in, 1 in, Tool Brand Eazypower, Overall Length 1 3/8 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 2 1/4 in, Mounting Type Mounted, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #6 (C15945)
- DRILL AMERICA 5/16"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX125/16)
- SPEEDAIRE Strain Relief Bushing, PK2 (PN2E04010G)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (7AKST6)
- EAZYPOWER Rounded Tapered Rotary File, 1/2in., 1pcs. (30080)
- EAZYPOWER Beveled Pointed Rotary File, 1/2in., 1pcs. (30077)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87152)
- EAZYPOWER Mini Mounted Point, 1 in. dia., AO (87143)
- EAZYPOWER Broom Shaped Rotary File, 1/2 in., 1 pcs. (30079)
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87891)
- EAZYPOWER Mini Mounted Point, 3/4 in. dia, AO (87145/B)
- Eazypower Rotary Tool Accessories