Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point Set, 5 pcs.
Mfr # 87152
Zoro # G9478725
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Includes 11/16 in Rounded Cone, 11/16 in Beveled Cone, 1 in Mushroom Shaped, 1-1/4 in Cone, 1 in Cup Shaped
- Dia. (In.) 11/16 in, 1 in, 1 1/4 in
- For Use With Handheld Die Grinders
- Removes Metal, Rust and Corrosion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87152
- Zoro # G9478725
- UPC # 083771871529
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 11/16 in, 1 in, 1 1/4 in |
Max. Cutting Dia. (In.) | 1/4 in |
Overall Length (In.) | (2) 2 3/4 in, (1) 2 1/2 in, (1) 2 1/8 in |
Overall Length | 2 1/8 in, 2 1/2 in, 2 3/4 in |
Head Width | 11/16 in, 1 in, 1 1/4 in |
Point Diameter | 11/16 in, 1 in, 1 1/4 in |
Abrasive Shank Diameter | 1/4 in |
Details
Item | Abrasive Point Set |
Application | For Grinding, Honing, Sanding, Polishing |
Includes | 11/16 in Rounded Cone, 11/16 in Beveled Cone, 1 in Mushroom Shaped, 1-1/4 in Cone, 1 in Cup Shaped |
For Use With | Handheld Die Grinders |
Removes | Metal, Rust and Corrosion |
Number of Pieces | 5 |
Construction | Aluminum Oxide |
Shape | Cone; Bullet; Inverted Cone; Rounded |
Abrasive Material | Aluminum Oxide |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Description
Abrasive Point Set, Abrasive Material Aluminum Oxide, Shape Cone; Bullet; Inverted Cone; Rounded, Head Width 11/16 in, 1 in, 1 1/4 in, Tool Brand Eazypower, Overall Length 2 1/8 in, 2 1/2 in, 2 3/4 in, Mounting Type Mounted, Point Diameter 11/16 in, 1 in, 1 1/4 in, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-18 HSS Plug Hand Tap (DWTST3/8-18P)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-20 UNF 2B (301141040)
- DIABLO 1/2"x10"x12" SDS-Plus 2-Cutter (DMAPL2320)
- DYNABRADE Air Disc Sander, 12krpm, 1.3 HP, 43cfm (52635)
- EAZYPOWER Mini Mounted Point, 3/4 in. dia., AO (87147/B)
- EAZYPOWER Rounded Tapered Rotary File, 1/2in., 1pcs. (30080)
- EAZYPOWER Mini Mounted Point, 5/16 in. dia., AO (87862)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia, AO (87863)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87861)
- EAZYPOWER Rotary Files Set, 1/4 in., 10 pcs. (30367)
- METABO HPT FRAMENAILER PLASTIC 3.5"" (NR90AES1M)
- Eazypower Rotary Tools & Accessories