Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point Set, 3 pcs.
Mfr # 88270
Zoro # G9478411
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Includes 7/32 in Gray Cylinder, 3/16 in Pink Cylinder, 7/32 in White Cylinder
- Dia. (In.) 5/32 in, 3/16 in, 7/32 in
- For Use With Dremel Tools
- Removes Metal, Rust and Corrosion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 88270
- Zoro # G9478411
- UPC # 083771882709
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 5/32 in, 3/16 in, 7/32 in |
Overall Length (In.) | (1) 1 5/8, (2) 1 7/8 |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length | 1 5/8 in, 1 7/8 in |
Abrasive Shank Diameter | 1/8 in |
Head Width | 3/16 in, 1/4 in |
Details
Item | Abrasive Point Set |
Application | For Grinding, Honing, Sanding, Polishing |
Includes | 7/32 in Gray Cylinder, 3/16 in Pink Cylinder, 7/32 in White Cylinder |
For Use With | Dremel Tools |
Removes | Metal, Rust and Corrosion |
Construction | Aluminum Oxide |
Number of Pieces | 3 |
Abrasive Material | Aluminum Oxide |
Shape | Cylinder |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Description
Abrasive Point Set, Abrasive Material Aluminum Oxide, Shape Cylinder, Head Width 3/16 in, 1/4 in, Tool Brand Eazypower, Overall Length 1 5/8 in, 1 7/8 in, Mounting Type Mounted, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Offset Base (196093-4)
- BONDHUS SAE L-Shape Hex Key, 1-1/2" Tip Size (12229)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2308A6)
- WESTWARD 3/16" Cobalt 143 Deg. Jobber Length Drill Bit (38AV96)
- EAZYPOWER Flat Head File/Rasp, 1/4 in., 2 pcs. (30368)
- EAZYPOWER Mini Mounted Point, 2-3/4 in. L, AO (87139/B)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87866)
- EAZYPOWER Beveled Pointed Rotary File, 1/2in., 1pcs. (30077)
- EAZYPOWER Ball Shaped Rotary File, 1/2 in., 1 pcs. (30078)
- EAZYPOWER Rotary File, Rasp, 1/4 in., 6 pcs. (30404)
- DREMEL Diamond Point Set 7103/7144 (7150)
- Eazypower Rotary Tools & Accessories