Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point Set, 25 pcs.
Mfr # 87150
Zoro # G9478707
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Includes (2) 1 in Mushroom Rounded, (2) 11/16 in Rounded Tree, (2) 1 in Dish Shaped, (2) 11/16 in Pitched Roof, (2) 3/4 in Ball Shaped, (3) 3/4 in Flat End Cylinder, (3) 3/4 in Concave End Cylinder, (3) 1 in Cup Shaped, (3) 1-1/4 in Dish Shaped, (3) 1-1/4 in Cone Shaped
- Dia. (In.) 3/4 in, 1 in, 1 1/4 in
- For Use With Handheld Die Grinders
- Overall Length (In.) 1 3/4 in, 2 1/8 in, 2 1/4 in, 2 1/2 in, 2 3/4 in, 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 87150
- Zoro # G9478707
- UPC # 083771871505
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 3/4 in, 1 in, 1 1/4 in |
Overall Length (In.) | 1 3/4 in, 2 1/8 in, 2 1/4 in, 2 1/2 in, 2 3/4 in, 3 3/8 in |
Max. Cutting Dia. (In.) | 1/4 in |
Overall Length | 1 3/4 in, 2 1/8 in, 2 1/4 in, 2 1/2 in, 2 3/4 in, 3 3/8 in |
Head Width | 11/16 in, 3/4 in, 1 in, 1 1/4 in |
Point Diameter | 3/4 in, 1 in, 1 1/4 in |
Abrasive Shank Diameter | 1/4 in |
Details
Item | Abrasive Point Set |
Application | For Grinding, Honing, Sanding, Polishing |
Includes | (2) 1 in Mushroom Rounded, (2) 11/16 in Rounded Tree, (2) 1 in Dish Shaped, (2) 11/16 in Pitched Roof, (2) 3/4 in Ball Shaped, (3) 3/4 in Flat End Cylinder, (3) 3/4 in Concave End Cylinder, (3) 1 in Cup Shaped, (3) 1-1/4 in Dish Shaped, (3) 1-1/4 in Cone Shaped |
For Use With | Handheld Die Grinders |
Construction | Aluminum Oxide |
Number of Pieces | 25 |
Removes | Metal, Rust and Corrosion |
Shape | Cone; Cylinder; Bullet; Inverted Cone |
Abrasive Material | Aluminum Oxide |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Description
Abrasive Point Set, Abrasive Material Aluminum Oxide, Shape Cone; Cylinder; Bullet; Inverted Cone, Head Width 11/16 in, 3/4 in, 1 in, 1 1/4 in, Tool Brand Eazypower, Overall Length 1 3/4 in, 2 1/8 in, 2 1/4 in, 2 1/2 in, 2 3/4 in, 3 3/8 in, Mounting Type Mounted, Point Diameter 3/4 in, 1 in, 1 1/4 in, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250)
- INGERSOLL-RAND Air Impact Wrench, 1/4 In. Dr., 14,500 rpm (2101XPA)
- WIHA Precision Screwdriver, Phillips, #1x3-1/8 (26112)
- CURRENT TOOLS 3-1/2" Stainless Steel Knock-Out Punch (1587)
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87891)
- EAZYPOWER Flat Head File/Rasp, 1/4 in., 2 pcs. (30368)
- EAZYPOWER Flat Head Rasp, 5/8 in., 1 pcs. (30083)
- EAZYPOWER Mini Mounted Point Set, 10 pcs. (87151)
- EAZYPOWER Mini Mounted Point, 1-1/4 in. dia., AO (87139)
- EAZYPOWER Mini Mounted Point, 3/8In, AO (87856)
- EAZYPOWER Ball Shaped Rotary Rasp, 5/8 in., 1 pcs. (30087)
- Eazypower Rotary Tools & Accessories