Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, AO, 3/8 in. dia.
Mfr # 87858/B
Zoro # G9478576
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 3/8 in
- For Use With Dremel Tools
- Max. Cutting Dia. (In.) 1/8 in
- Construction Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87858/B
- Zoro # G9478576
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 3/8 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length (In.) | 1 3/8 in |
Overall Length | 1/4 in |
Abrasive Shank Diameter | 1/8 in |
Head Length | 1/4 in |
Point Diameter | 3/8 in |
Head Width | 3/8 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Dremel Tools |
Construction | Aluminum Oxide |
Number of Pieces | 1 |
Removes | Metal, Rust and Corrosion |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Max. Speed | 60,000 RPM |
Abrasive Material | Aluminum Oxide |
Shape | Tapered Cone |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 60,000 RPM, Shape Tapered Cone, Head Width 3/8 in, Head Length 1/4 in, Tool Brand Eazypower, Overall Length 1/4 in, Mounting Type Mounted, Point Diameter 3/8 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 7 1/2 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (GSM20)
- WERA ESD Screwdriver Set, Slotted/Phillips, 6 pcs (05030170001)
- CARMEX Indexable Thread Turning Tool Holder, 4 in L, - Insert Shape (SER 0625 H16)
- FREEMAN 1-3/4" Aluminum Pneumatic Tool Rafter Hook with 1/4" Industrial Swivel (PLTHSWVB)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87866)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87861/B)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87142/B)
- EAZYPOWER Mini Mounted Point Set, 10 pcs. (87865)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87142)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia., AO (87858)
- DEWALT Titanium Oscillating Flush Cut Blade (DWA4213)
- Eazypower Rotary Tools & Accessories