Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 7/32 in. dia., AO
Mfr # 88273
Zoro # G9478463
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 7/32 in
- For Use With Dremel Tools
- Max. Cutting Dia. (In.) 1/8 in
- Overall Length (In.) 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88273
- Zoro # G9478463
- UPC # 083771882730
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 7/32 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length (In.) | 1 7/8 in |
Overall Length | 1/2 in |
Point Diameter | 7/32 in |
Abrasive Shank Diameter | 1/8 in |
Head Length | 1/2 in |
Head Width | 1/4 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Dremel Tools |
Removes | Metal, Rust and Corrosion |
Construction | Aluminum Oxide |
Number of Pieces | 1 |
Shape | Cylinder |
Abrasive Material | Aluminum Oxide |
Max. Speed | 45,370 RPM |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 45,370 RPM, Shape Cylinder, Head Width 1/4 in, Head Length 1/2 in, Tool Brand Eazypower, Overall Length 1/2 in, Mounting Type Mounted, Point Diameter 7/32 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-CON Air Gun Nozzle and Extension, Bendable (BGN2)
- APEX TOOL GROUP Apex Qr514, Quick Release Chuck (QR-514)
- EMPIRE LEVEL 24" True Blue Box Level (E75.24)
- RIDGID Jaw, Hook E110 Hex Wrench (32690)
- EAZYPOWER Assorted Rotary Rasp Kit, 50 Pieces (30299)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia, AO (87863)
- EAZYPOWER Round Head Rasp, 5/8 in., 1 pcs. (30084)
- EAZYPOWER Mini Mounted Point Set, 36 pcs. (81381)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87864)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87866)
- DREMEL Grinding Stone, 1/8in dia., 1-1/2in L, AO (8215)
- Eazypower Rotary Tool Accessories