Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 7/32 in. dia., AO
Mfr # 88271
Zoro # G9478427
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 7/32 in
- For Use With Dremel Tools
- Overall Length (In.) 1 7/8 in
- Construction Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88271
- Zoro # G9478427
- UPC # 083771882716
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 7/32 in |
Overall Length (In.) | 1 7/8 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length | 9/16 in |
Point Diameter | 7/32 in |
Abrasive Shank Diameter | 1/8 in |
Head Width | 1/4 in |
Head Length | 9/16 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Dremel Tools |
Construction | Aluminum Oxide |
Number of Pieces | 1 |
Removes | Metal, Rust and Corrosion |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Shape | Cylinder |
Max. Speed | 45,370 RPM |
Abrasive Material | Aluminum Oxide |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 45,370 RPM, Shape Cylinder, Head Width 1/4 in, Head Length 9/16 in, Tool Brand Eazypower, Overall Length 9/16 in, Mounting Type Mounted, Point Diameter 7/32 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3-in-1 Stubby Torx Driver (T10 x T15, Black) (DMT13003)
- DRILL AMERICA 2-3/16in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-3/16)
- MITUTOYO Gage Block, 1/32" L, 3/8" H, Steel, ASME 0 (611611-531)
- KIPP Adjustable Handle, Size: 3 3/8-16, Zinc Black Satin, Comp: Stainless Steel (K0123.3A41)
- EAZYPOWER Rotary File, Rasp, 1/4 in., 6 pcs. (30404)
- EAZYPOWER Square Edge Cylinder File, 1/2 in., 1 pcs. (30074)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87864)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia., AO (87858)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia, AO (87863)
- EAZYPOWER Drum Rasp, 1/2 in., 1 pcs. (30302)
- FEIN 6 Hook And Loop Pad (63806090023)
- Eazypower Rotary Tools & Accessories