Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 5/16 in. dia., AO
Mfr # 87862/B
Zoro # G9478655
product price: $3.99
/ea
Sold in multiples of 4 for $15.96
$15.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 5/16 in
- For Use With Dremel Tools
- Max. Cutting Dia. (In.) 1/8 in
- Construction Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87862/B
- Zoro # G9478655
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 5/16 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length (In.) | 1 3/4 in |
Overall Length | 1/2 in |
Head Width | 5/16 in |
Abrasive Shank Diameter | 1/8 in |
Point Diameter | 5/16 in |
Head Length | 1/2 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Dremel Tools |
Construction | Aluminum Oxide |
Removes | Metal, Rust and Corrosion |
Number of Pieces | 1 |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Abrasive Material | Aluminum Oxide |
Max. Speed | 52,500 RPM |
Shape | Cylinder |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 52,500 RPM, Shape Cylinder, Head Width 5/16 in, Head Length 1/2 in, Tool Brand Eazypower, Overall Length 1/2 in, Mounting Type Mounted, Point Diameter 5/16 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Sandpaper Zirconium Triangle, Hook And L (63717236010)
- WILLIAMS 1/4" Drive Socket Set (WSM-13FTB)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- OSG Spiral Point Tap Plug, 3 Flutes (2832401)
- EAZYPOWER Rotary Drum Rasp, 3 in., 1 pcs. (30452)
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. (30403)
- EAZYPOWER Rounded Tapered Rotary File, 1/2in., 1pcs. (30080)
- EAZYPOWER Mini Mounted Point, 2-3/4 in. L, AO (87139/B)
- EAZYPOWER Mini Mounted Point, 5/16 in. dia., AO (87862)
- EAZYPOWER Rotary File, Rasp, 1/4 in., 6 pcs. (30404)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- Eazypower Rotary Tool Accessories