Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 5/16 in. dia., AO
Mfr # 87862
Zoro # G9478646
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 5/16 in
- For Use With Dremel Tools
- Construction Aluminum Oxide
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87862
- Zoro # G9478646
- UPC # 083771878627
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 5/16 in |
Overall Length (In.) | 1 3/4 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length | 1/2 in |
Head Width | 5/16 in |
Abrasive Shank Diameter | 1/8 in |
Point Diameter | 5/16 in |
Head Length | 1/2 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Dremel Tools |
Construction | Aluminum Oxide |
Number of Pieces | 1 |
Removes | Metal, Rust and Corrosion |
Shape | Cylinder |
Abrasive Material | Aluminum Oxide |
Max. Speed | 52,500 RPM |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 52,500 RPM, Shape Cylinder, Head Width 5/16 in, Head Length 1/2 in, Tool Brand Eazypower, Overall Length 1/2 in, Mounting Type Mounted, Point Diameter 5/16 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05808-255)
- WILTON 24 in Bar Clamp, Drop Forged Steel Handle and 5 3/4 in Throat Depth (GSM60)
- DYNABRADE Nitro Belt Tool 20K RPM (NF1)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50805)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia., AO (87858)
- EAZYPOWER Mini Mounted Point, 2-3/4 in. L, AO (87139/B)
- EAZYPOWER Mini Mounted Point Set, 36 pcs. (81381)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87149)
- EAZYPOWER Rotary File, Rasp, 1/4 in., 6 pcs. (30404)
- EAZYPOWER Straight Rotary File, 1/4 in., 1 pcs. (30082)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia, AO (87863/B)
- Eazypower Rotary Tool Accessories