Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 5/16 in. dia., AO
Mfr # 87854/B
Zoro # G9478497
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 5/16 in
- For Use With Dremel Tools
- Removes Metal, Rust and Corrosion
- Overall Length (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87854/B
- Zoro # G9478497
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 5/16 in |
Overall Length (In.) | 1 1/2 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length | 3/8 in |
Point Diameter | 5/16 in |
Abrasive Shank Diameter | 1/8 in |
Head Width | 5/16 in |
Head Length | 3/8 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Dremel Tools |
Removes | Metal, Rust and Corrosion |
Number of Pieces | 1 |
Construction | Aluminum Oxide |
Shape | Cone |
Abrasive Material | Aluminum Oxide |
Max. Speed | 81,370 RPM |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 81,370 RPM, Shape Cone, Head Width 5/16 in, Head Length 3/8 in, Tool Brand Eazypower, Overall Length 3/8 in, Mounting Type Mounted, Point Diameter 5/16 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Planer Kit, 20V, 3-1/4" Cutting (DCP580B/DCB203)
- BESSEY Hold Down Machine Clamp, 2-1/4 in. W (751S)
- KEO 90 deg 3 Flute 5 piece Center Reamer Set CO (50039)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-10)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87857)
- EAZYPOWER Flat Head Rasp, 5/8 in., 1 pcs. (30083)
- EAZYPOWER Mini Mounted Point Set, 36 pcs. (81381)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87142)
- EAZYPOWER Mini Mounted Point, 2-1/4 in. L, AO (87856/B)
- EAZYPOWER Rotary Drum Rasp, 3 in., 1 pcs. (30452)
- CHICAGO POWER TOOLS Rotary Tool Workshop (63553)
- Eazypower Rotary Tools & Accessories