Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 5/16 in. dia., AO
Mfr # 87854
Zoro # G9478481
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 5/16 in
- For Use With Dremel Tools
- Max. Cutting Dia. (In.) 1/8 in
- Construction Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87854
- Zoro # G9478481
- UPC # 083771878542
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 5/16 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length (In.) | 1 1/2 in |
Overall Length | 3/8 in |
Head Width | 5/16 in |
Head Length | 3/8 in |
Point Diameter | 5/16 in |
Abrasive Shank Diameter | 1/8 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Dremel Tools |
Construction | Aluminum Oxide |
Removes | Metal, Rust and Corrosion |
Number of Pieces | 1 |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Abrasive Material | Aluminum Oxide |
Max. Speed | 81,370 RPM |
Shape | Cone |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 81,370 RPM, Shape Cone, Head Width 5/16 in, Head Length 3/8 in, Tool Brand Eazypower, Overall Length 3/8 in, Mounting Type Mounted, Point Diameter 5/16 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Tapered Laminated Canvas Resin Hand, 45 (CF510L)
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel (GN5C----T7-B-22)
- IRWIN Tap Wrench Set, #4 to 1/2 In, 7 pc (4935055)
- DRILL AMERICA 13/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X13/32)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia, AO (87863/B)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- EAZYPOWER Tapered Cone Rotary Rasp, 5/8 in., 1 pcs. (30085)
- EAZYPOWER Assorted Rotary Rasp Kit, 50 Pieces (30299)
- EAZYPOWER Rotary File, Rasp, 1/4 in., 6 pcs. (30404)
- EAZYPOWER Mini Mounted Point, 3/4 in. dia., AO (87147/B)
- DREMEL Flexible Shaft Adapter, For Dremel Tools (225-02)
- Eazypower Rotary Tool Accessories