Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 3/8 in. dia, AO
Mfr # 87863/B
Zoro # G9478673
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 3/8 in
- For Use With Dremel Tools
- Number of Pieces 1
- Construction Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87863/B
- Zoro # G9478673
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 3/8 in |
Overall Length (In.) | 2 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length | 1/2 in |
Head Length | 1/2 in |
Abrasive Shank Diameter | 1/8 in |
Point Diameter | 3/8 in |
Head Width | 3/8 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Dremel Tools |
Number of Pieces | 1 |
Construction | Aluminum Oxide |
Removes | Metal, Rust and Corrosion |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Abrasive Material | Aluminum Oxide |
Max. Speed | 45,370 RPM |
Shape | Cylinder |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 45,370 RPM, Shape Cylinder, Head Width 3/8 in, Head Length 1/2 in, Tool Brand Eazypower, Overall Length 1/2 in, Mounting Type Mounted, Point Diameter 3/8 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6B-L)
- CRESCENT 15 Piece 12 Point Metric Combination Wrench Set with Tool Roll (CCWS5-05)
- CLESCO 3/4" ID Motor Shaft Arbor Extra Long Type-Economy Style (A-6FS)
- GREENLEE Greenlee® DTAPKIT Drill/Tap Kit (DTAPKIT)
- EAZYPOWER Mini Mounted Point, 1 in. dia., AO (87143)
- EAZYPOWER Mini Mounted Point, 2-3/4 in. L, AO (87139/B)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia, AO (87863)
- EAZYPOWER Mini Mounted Point, 3/8In, AO (87856)
- EAZYPOWER Rotary File, Rasp, 1/4 in., 6 pcs. (30404)
- EAZYPOWER Rotary Files Set, 1/4 in., 10 pcs. (30367)
- DREMEL Rotary Tool Kit, 15000/35,000 RPM, 21 Pc (200-1/21)
- Eazypower Rotary Tools & Accessories