Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 3/8 in. dia., AO
Mfr # 87858
Zoro # G9478567
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 3/8 in
- For Use With Dremel Tools
- Number of Pieces 1
- Construction Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87858
- Zoro # G9478567
- UPC # 083771878580
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 3/8 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length (In.) | 1 3/8 in |
Overall Length | 1/4 in |
Abrasive Shank Diameter | 1/8 in |
Head Width | 3/8 in |
Head Length | 1/4 in |
Point Diameter | 3/8 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Dremel Tools |
Number of Pieces | 1 |
Construction | Aluminum Oxide |
Removes | Metal, Rust and Corrosion |
Max. Speed | 60,000 RPM |
Shape | Tapered Cone |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Abrasive Material | Aluminum Oxide |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 60,000 RPM, Shape Tapered Cone, Head Width 3/8 in, Head Length 1/4 in, Tool Brand Eazypower, Overall Length 1/4 in, Mounting Type Mounted, Point Diameter 3/8 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA Chain Nose Plier, 5-3/4 in., Serrated (2844D)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, L, 26 Pockets, 55428 (55428)
- DRILL AMERICA 1-1/4"-7 3" OD HSS Round Adjustable Die (DWTH3-1147)
- PASLODE Staple Gun, 15 in L (515800)
- EAZYPOWER Flat Head File/Rasp, 1/4 in., 2 pcs. (30368)
- EAZYPOWER Rounded Tapered Rotary File, 1/2in., 1pcs. (30080)
- EAZYPOWER Rotary File, Rasp, 1/4 in., 6 pcs. (30404)
- EAZYPOWER Mini Mounted Point Set, 3 pcs. (88270)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia, AO (87863/B)
- EAZYPOWER Straight Rotary File, 1/4 in., 1 pcs. (30082)
- BOSCH Dremel® 4300-5/40 4200-Series Variable Speed Rotary Tool Kit w/ 6 Attachments & 40 Accessories (4300-5/40)
- Eazypower Rotary Tool Accessories