Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 3/4 in. dia, AO
Mfr # 87145/B
Zoro # G9478874
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 3/4 in
- For Use With Handheld Die Grinders
- Number of Pieces 1
- Removes Metal, Rust and Corrosion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87145/B
- Zoro # G9478874
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 3/4 in |
Overall Length (In.) | 1 3/4 in |
Max. Cutting Dia. (In.) | 1/4 in |
Overall Length | 3/4 in |
Point Diameter | 3/4 in |
Head Length | 3/4 in |
Abrasive Shank Diameter | 1/4 in |
Head Width | 3/4 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Handheld Die Grinders |
Number of Pieces | 1 |
Removes | Metal, Rust and Corrosion |
Construction | Aluminum Oxide |
Shape | Concave End |
Abrasive Material | Aluminum Oxide |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Max. Speed | 47,250 RPM |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 47,250 RPM, Shape Concave End, Head Width 3/4 in, Head Length 3/4 in, Tool Brand Eazypower, Overall Length 3/4 in, Mounting Type Mounted, Point Diameter 3/4 in, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X25)
- DREMEL Flush Cut Wheel, Carbide, 4 in. dia. (US600-01)
- JOHNSON LEVEL & TOOL I Beam Level, 24 In (3824)
- ZORO SELECT Sampler Scoop, 4 oz, Wht, Polystyrene, PK100 (H36904-0000)
- EAZYPOWER Ball Shaped Rotary File, 1/2 in., 1 pcs. (30078)
- EAZYPOWER Mini Mounted Point, 5/16 in. dia., AO (87862)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87152)
- EAZYPOWER Rotary Files Set, 1/4 in., 10 pcs. (30367)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87866)
- DREMEL Diamond Point Set 7103/7144 (7150)
- Eazypower Rotary Tool Accessories