Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 3/16 in. dia., AO
Mfr # 88272/B
Zoro # G9478454
product price: $2.59
/ea
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 3/16 in
- For Use With Dremel Tools
- Construction Aluminum Oxide
- Overall Length (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88272/B
- Zoro # G9478454
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 3/16 in |
Overall Length (In.) | 1 5/8 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length | 1/2 in |
Head Length | 1/2 in |
Abrasive Shank Diameter | 1/8 in |
Point Diameter | 3/16 in |
Head Width | 3/16 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Dremel Tools |
Construction | Aluminum Oxide |
Removes | Metal, Rust and Corrosion |
Number of Pieces | 1 |
Max. Speed | 45,370 RPM |
Shape | Cylinder |
Abrasive Material | Aluminum Oxide |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 45,370 RPM, Shape Cylinder, Head Width 3/16 in, Head Length 1/2 in, Tool Brand Eazypower, Overall Length 1/2 in, Mounting Type Mounted, Point Diameter 3/16 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Freud 1/2 in. D X 1/2 in. X 3-1/4 in. L Carbide Bearing Flush Trim Router Bit (42-110)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set, SAE, 10 pcs (19731)
- CLEVELAND M3X0.5 D3 3FL TPR 1001TN TIN TAP (C83803)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 18-1/2 In. L (1160900)
- EAZYPOWER Flat Head File/Rasp, 1/4 in., 2 pcs. (30368)
- EAZYPOWER Mini Mounted Point Set, 3 pcs. (88270)
- EAZYPOWER Round Head Rasp, 5/8 in., 1 pcs. (30084)
- EAZYPOWER Mini Mounted Point Set, 10 pcs. (87865)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87864)
- EAZYPOWER Rotary Drum Rasp, 3 in., 1 pcs. (30452)
- DEWALT Titanium Oscillating Flush Cut Blade (DWA4213)
- Eazypower Rotary Tools & Accessories