Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 3/16 in. dia., AO
Mfr # 88272
Zoro # G9478445
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 3/16 in
- For Use With Dremel Tools
- Overall Length (In.) 1 5/8 in
- Removes Metal, Rust and Corrosion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88272
- Zoro # G9478445
- UPC # 083771882723
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 3/16 in |
Overall Length (In.) | 1 5/8 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length | 1/2 in |
Head Width | 3/16 in |
Head Length | 1/2 in |
Point Diameter | 3/16 in |
Abrasive Shank Diameter | 1/8 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Dremel Tools |
Removes | Metal, Rust and Corrosion |
Construction | Aluminum Oxide |
Number of Pieces | 1 |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Shape | Cylinder |
Abrasive Material | Aluminum Oxide |
Max. Speed | 45,370 RPM |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 45,370 RPM, Shape Cylinder, Head Width 3/16 in, Head Length 1/2 in, Tool Brand Eazypower, Overall Length 1/2 in, Mounting Type Mounted, Point Diameter 3/16 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 29"L, SDS Max (HC5013)
- LINK 8MM HSS Se 8.10 X 18.25 Drill 17.45 X 66.66 Body 11.11 X 23.79 Shank (70-L3-383)
- DEWALT Hacksaw Blade, 10 in., 18 TPI, PK2 (DWHT20548)
- DAYTON Switch (TT3811302G)
- EAZYPOWER Mini Mounted Point, 3/4 in. dia, AO (87145/B)
- EAZYPOWER Tapered Cone Rotary Rasp, 5/8 in., 1 pcs. (30085)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87141/B)
- EAZYPOWER Mini Mounted Point, 2-3/4 in. L, AO (87139/B)
- EAZYPOWER Square Edge Cylinder File, 1/2 in., 1 pcs. (30074)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia, AO (87863/B)
- DREMEL Cutting and Carving Bits, 35,000 RPM (115HP)
- Eazypower Rotary Tools & Accessories