Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 2-1/8 in. L, AO
Mfr # 87144/B
Zoro # G9478856
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 1 1/4 in
- For Use With Handheld Die Grinders
- Number of Pieces 1
- Max. Cutting Dia. (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87144/B
- Zoro # G9478856
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1 1/4 in |
Max. Cutting Dia. (In.) | 1/4 in |
Overall Length (In.) | 2 1/8 in |
Overall Length | 1/4 in |
Head Length | 1/4 in |
Head Width | 1 1/4 in |
Abrasive Shank Diameter | 1/4 in |
Point Diameter | 1 1/4 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Handheld Die Grinders |
Number of Pieces | 1 |
Construction | Aluminum Oxide |
Removes | Metal, Rust and Corrosion |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Max. Speed | 30,560 RPM |
Shape | Dish |
Abrasive Material | Aluminum Oxide |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 30,560 RPM, Shape Dish, Head Width 1 1/4 in, Head Length 1/4 in, Tool Brand Eazypower, Overall Length 1/4 in, Mounting Type Mounted, Point Diameter 1 1/4 in, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS M7 Auto-Feed Hog Ring Plier (M7)
- WIHA Slotted and Phillips Screwdriver Set with Professional 6.3-in. Long Nose Pliers, 8 Piece (26190)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1412900)
- ULTRA-DEX USA Indexable Boring Bar, D12S SCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (D12S SCLCR3)
- EAZYPOWER Mini Mounted Point, 5/16 in. dia., AO (87862)
- EAZYPOWER Rotary Drum Rasp, 4 in., 1 pcs. (30453)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87866)
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87891)
- EAZYPOWER Rotary Drum Rasp, 3 in., 1 pcs. (30452)
- DREMEL High Speed Cutter (100)
- Eazypower Rotary Tool Accessories