Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 2-1/4 in. L, AO
Mfr # 87148
Zoro # G9478926
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 1 in
- For Use With Handheld Die Grinders
- Removes Metal, Rust and Corrosion
- Max. Cutting Dia. (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87148
- Zoro # G9478926
- UPC # 083771871482
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1 in |
Max. Cutting Dia. (In.) | 1/4 in |
Overall Length (In.) | 2 1/4 in |
Overall Length | 3/8 in |
Head Length | 3/8 in |
Point Diameter | 1 in |
Head Width | 1 in |
Abrasive Shank Diameter | 1/4 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Handheld Die Grinders |
Removes | Metal, Rust and Corrosion |
Construction | Aluminum Oxide |
Number of Pieces | 1 |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Abrasive Material | Aluminum Oxide |
Max. Speed | 38,200 RPM |
Shape | Dish |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 38,200 RPM, Shape Dish, Head Width 1 in, Head Length 3/8 in, Tool Brand Eazypower, Overall Length 3/8 in, Mounting Type Mounted, Point Diameter 1 in, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Tapped End Clamp, 1, 3-1/4, 1/2 (30906)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x72in.L (EM25072)
- BOSCH Oscillating Tool Blade (OSL134CC)
- BN PRODUCTS USA Rebar Cutting Saw (BNCE-30)
- EAZYPOWER Beveled Pointed Rotary File, 1/2in., 1pcs. (30077)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87141/B)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87864)
- EAZYPOWER Mini Mounted Point Set, 3 pcs. (88270)
- EAZYPOWER Tapered Cone Rotary Rasp, 5/8 in., 1 pcs. (30085)
- EAZYPOWER Straight Rotary File, 1/4 in., 1 pcs. (30082)
- DREMEL SS Brush, 1/2in. dia., 1-3/4in. L, PK2 (531-02)
- Eazypower Rotary Tools & Accessories