Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 2-1/2 in. L, AO
Mfr # 87142
Zoro # G9478804
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 1 in
- For Use With Handheld Die Grinders
- Construction Aluminum Oxide
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87142
- Zoro # G9478804
- UPC # 083771871420
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1 in |
Overall Length (In.) | 2 1/2 in |
Max. Cutting Dia. (In.) | 1/4 in |
Overall Length | 1 in |
Head Length | 1 in |
Head Width | 1 in |
Abrasive Shank Diameter | 1/4 in |
Point Diameter | 1 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Handheld Die Grinders |
Construction | Aluminum Oxide |
Number of Pieces | 1 |
Removes | Metal, Rust and Corrosion |
Shape | Mushroom |
Abrasive Material | Aluminum Oxide |
Max. Speed | 34,500 RPM |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 34,500 RPM, Shape Mushroom, Head Width 1 in, Head Length 1 in, Tool Brand Eazypower, Overall Length 1 in, Mounting Type Mounted, Point Diameter 1 in, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 3/4" (84307N)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 4 13/16 in L (54TM31)
- BOSCH 3/4" Deep Well Socket, 1/2" Impact (27281)
- GARANT Solid Carbide Square End Mill, 6 mm, TiAlN Coated (202725 6)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87857)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87861/B)
- EAZYPOWER Mini Mounted Point Set, 36 pcs. (81381)
- EAZYPOWER Tapered Cone Rotary Rasp, 5/8 in., 1 pcs. (30085)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87864)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87142/B)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87861)
- Eazypower Rotary Tools & Accessories