Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 1/4 in. dia., AO
Mfr # 87861/B
Zoro # G9478637
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 1/4 in
- For Use With Dremel Tools
- Construction Aluminum Oxide
- Overall Length (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87861/B
- Zoro # G9478637
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/4 in |
Overall Length (In.) | 1 5/8 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length | 5/8 in |
Abrasive Shank Diameter | 1/8 in |
Head Length | 5/8 in |
Head Width | 1/4 in |
Point Diameter | 1/4 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Dremel Tools |
Construction | Aluminum Oxide |
Number of Pieces | 1 |
Removes | Metal, Rust and Corrosion |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Abrasive Material | Aluminum Oxide |
Shape | Cylinder |
Max. Speed | 60,000 RPM |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 60,000 RPM, Shape Cylinder, Head Width 1/4 in, Head Length 5/8 in, Tool Brand Eazypower, Overall Length 5/8 in, Mounting Type Mounted, Point Diameter 1/4 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 3 Piece Bi-Material Short Blade Wood Chisel Set (16-300)
- WARWOOD TOOL 54 Wedge Point Crow Bar (16150)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 5.00mm (0004602)
- AMPG Cmm Extension, 30mm Length, M2 (Z3830)
- EAZYPOWER Rotary File, Rasp, 1/4 in., 6 pcs. (30404)
- EAZYPOWER Rotary Files Set, 1/4 in., 10 pcs. (30367)
- EAZYPOWER Flat Head File/Rasp, 1/4 in., 2 pcs. (30368)
- EAZYPOWER Mini Mounted Point, 1-1/4 in. dia., AO (87139)
- EAZYPOWER Mini Mounted Point, 1 in. dia., AO (87143)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87857)
- EAZYPOWER Mini Mounted Point, 2-1/4 in. L, AO (87856/B)
- Eazypower Rotary Tool Accessories