Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 1/4 in. dia., AO
Mfr # 87861
Zoro # G9478621
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 1/4 in
- For Use With Dremel Tools
- Removes Metal, Rust and Corrosion
- Max. Cutting Dia. (In.) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87861
- Zoro # G9478621
- UPC # 083771878610
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/4 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length (In.) | 1 5/8 in |
Overall Length | 5/8 in |
Abrasive Shank Diameter | 1/8 in |
Head Length | 5/8 in |
Head Width | 1/4 in |
Point Diameter | 1/4 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Dremel Tools |
Removes | Metal, Rust and Corrosion |
Construction | Aluminum Oxide |
Number of Pieces | 1 |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Abrasive Material | Aluminum Oxide |
Max. Speed | 60,000 RPM |
Shape | Cylinder |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 60,000 RPM, Shape Cylinder, Head Width 1/4 in, Head Length 5/8 in, Tool Brand Eazypower, Overall Length 5/8 in, Mounting Type Mounted, Point Diameter 1/4 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE EXPRESS 109 Razor Blades 0.009 in. 100 Bulk (48661001097)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 1/4-20 Thread Size, 1.125"L, Steel (GN4C1000RT5--21)
- J.W. WINCO GN810-230-C Vertical Toggle Clamp Steel (810-230-C)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87141/B)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87149)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87142/B)
- EAZYPOWER Drum Rasp, 1/2 in., 1 pcs. (30302)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia., AO (87858)
- EAZYPOWER Mini Mounted Point, 2-3/4 in. L, AO (87139/B)
- BOSCH Dremel® 3000-1/24 3000-Series Variable Speed Rotary Tool Kit w/ 1 Attachment & 24 Accessories (401792)
- Eazypower Rotary Tool Accessories