Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 1/2 in. dia., AO
Mfr # 87860
Zoro # G9478603
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 1/2 in
- For Use With Dremel Tools
- Overall Length (In.) 1 1/2 in
- Max. Cutting Dia. (In.) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87860
- Zoro # G9478603
- UPC # 083771878603
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/2 in |
Overall Length (In.) | 1 1/2 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length | 3/16 in |
Head Length | 3/16 in |
Abrasive Shank Diameter | 1/8 in |
Point Diameter | 1/2 in |
Head Width | 1/2 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Dremel Tools |
Removes | Metal, Rust and Corrosion |
Number of Pieces | 1 |
Construction | Aluminum Oxide |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Max. Speed | 61,120 RPM |
Abrasive Material | Aluminum Oxide |
Shape | Dish |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 61,120 RPM, Shape Dish, Head Width 1/2 in, Head Length 3/16 in, Tool Brand Eazypower, Overall Length 3/16 in, Mounting Type Mounted, Point Diameter 1/2 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA F Cobalt Jobber Length Drill Bit (DWDCOF)
- MILWAUKEE TOOL 3/4" Quick Change Sheet Metal Carbide Cutter (49-57-8305)
- RACATAC Racatac Kneeling Sitting Creeper (RCT01RAC3)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Chrome Finish (D005003)
- EAZYPOWER Pear Shaped Rotary Rasp, 5/8 in., 1 pcs. (30086)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87142)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87861/B)
- EAZYPOWER Mini Mounted Point, 1-1/2 in. L, AO (87860/B)
- EAZYPOWER Mini Mounted Point, 3/4 in. dia., AO (87147/B)
- EAZYPOWER Rotary Files Set, 1/4 in., 10 pcs. (30367)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia, AO (87863)
- Eazypower Rotary Tools & Accessories