Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 11/16 in. dia, AO
Mfr # 87141
Zoro # G9478786
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 11/16 in
- For Use With Handheld Die Grinders
- Removes Metal, Rust and Corrosion
- Max. Cutting Dia. (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87141
- Zoro # G9478786
- UPC # 083771871413
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 11/16 in |
Max. Cutting Dia. (In.) | 1/4 in |
Overall Length (In.) | 2 1/2 in |
Abrasive Shank Diameter | 1/4 in |
Head Length | 1 1/4 in |
Head Width | 11/16 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Handheld Die Grinders |
Removes | Metal, Rust and Corrosion |
Construction | Aluminum Oxide |
Number of Pieces | 1 |
Shape | Pitched Roof |
Abrasive Material | Aluminum Oxide |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Max. Speed | 55,960 RPM |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 55,960 RPM, Shape Pitched Roof, Head Width 11/16 in, Head Length 1 1/4 in, Tool Brand Eazypower, Mounting Type Mounted, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Screw (LS2)
- DEWALT Hose Assembly (5140128-68)
- EUROBOOR Countersink, 3/8"-1-9/16", 3/4" Arbor for mag drills (SCE.40)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (77 01 115)
- EAZYPOWER Assorted Rotary Rasp Kit, 50 Pieces (30299)
- EAZYPOWER Mini Mounted Point Set, 36 pcs. (81381)
- EAZYPOWER Mini Mounted Point, 1-1/4 in. dia., AO (87139)
- EAZYPOWER Mini Mounted Point, 7/32 in. dia., AO (87855)
- EAZYPOWER Mini Mounted Point Set, 3 pcs. (88270)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87142)
- HARDIN Flexible Drill Drive Shaft for Rotary Power Tool (HD-150FDS)
- Eazypower Rotary Tools & Accessories