Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 11/16 in. dia., AO
Mfr # 87140/B
Zoro # G9478777
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 11/16 in
- For Use With Handheld Die Grinders
- Overall Length (In.) 2 3/4 in
- Max. Cutting Dia. (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87140/B
- Zoro # G9478777
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 11/16 in |
Overall Length (In.) | 2 3/4 in |
Max. Cutting Dia. (In.) | 1/4 in |
Overall Length | 1 1/4 in |
Point Diameter | 11/16 in |
Abrasive Shank Diameter | 1/4 in |
Head Length | 1 1/4 in |
Head Width | 11/16 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Handheld Die Grinders |
Number of Pieces | 1 |
Removes | Metal, Rust and Corrosion |
Construction | Aluminum Oxide |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Shape | Rounded Tree |
Max. Speed | 84,000 RPM |
Abrasive Material | Aluminum Oxide |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 84,000 RPM, Shape Rounded Tree, Head Width 11/16 in, Head Length 1 1/4 in, Tool Brand Eazypower, Overall Length 1 1/4 in, Mounting Type Mounted, Point Diameter 11/16 in, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive Magnetic Impact Socket Set (1818)
- GREY PNEUMATIC 1/2 Dr X 1 Deep - 12 Point (2132D)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 36 cfm (52431)
- DRILLCO 1", Spiral Flute 1/2" Shank NITRO Construction Reamer (427N164)
- EAZYPOWER Straight Rotary File, 1/4 in., 1 pcs. (30082)
- EAZYPOWER Flat Head File/Rasp, 1/4 in., 2 pcs. (30368)
- EAZYPOWER Rotary Files Set, 1/4 in., 10 pcs. (30367)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia., AO (87858)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87142)
- EAZYPOWER Ball Shaped Rotary File, 1/2 in., 1 pcs. (30078)
- DREMEL High Speed Cutter, 7/32 In, PK2 (196)
- Eazypower Rotary Tools & Accessories