Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 11/16 in. dia, AO
Mfr # 87140
Zoro # G9478761
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 11/16 in
- For Use With Handheld Die Grinders
- Max. Cutting Dia. (In.) 1/4 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87140
- Zoro # G9478761
- UPC # 083771871406
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 11/16 in |
Max. Cutting Dia. (In.) | 1/4 in |
Overall Length (In.) | 2 3/4 in |
Overall Length | 1 1/4 in |
Abrasive Shank Diameter | 1/4 in |
Head Length | 1 1/4 in |
Head Width | 11/16 in |
Point Diameter | 11/16 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Handheld Die Grinders |
Number of Pieces | 1 |
Construction | Aluminum Oxide |
Removes | Metal, Rust and Corrosion |
Abrasive Material | Aluminum Oxide |
Shape | Rounded Tree |
Max. Speed | 84,000 RPM |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 84,000 RPM, Shape Rounded Tree, Head Width 11/16 in, Head Length 1 1/4 in, Tool Brand Eazypower, Overall Length 1 1/4 in, Mounting Type Mounted, Point Diameter 11/16 in, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.033 (111103300)
- DAVIES Round Grip Clamp Knob, 3/8-16 Size, 1.02"L, GP Phenolic (3000HV)
- VERMONT GAGE Pin Gage, Minus, 0.036 In, Black (911203600)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Offset Flex Head Teardrop Ratchet W/ 3/8" Drive, 12-1/4"L (81213T)
- EAZYPOWER Rounded Tapered Rotary File, 1/2in., 1pcs. (30080)
- EAZYPOWER Mini Mounted Point Set, 10 pcs. (87865)
- EAZYPOWER Rotary Files Set, 1/4 in., 10 pcs. (30367)
- EAZYPOWER Assorted Rotary Rasp Kit, 50 Pieces (30299)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87141/B)
- EAZYPOWER Beveled Pointed Rotary File, 1/2in., 1pcs. (30077)
- DREMEL Rotary Tool Accessory Kit, 8 pieces (735-01)
- Eazypower Rotary Tool Accessories